SGE 25M X 0.22MM ID; BP10 0.25UM

Representative image only.

SGE 25M X 0.22MM ID; BP10 0.25UM

| Mfr: 54253| Item: 1597511

₹79,600.00INR / Each

₹79,600.00INR / Each
Product Description

More About this Item

SolGel-WAX
Application Areas: Recommended for highly active compounds

Operating Temperature:
0.25-1.0µm film thickness 30°C to 260/280°C
Suitable replacement for:
DB-Wax, Rtx-Wax, Stabilwax, HP20M, HP-Wax, HP-INNOWax, Supelcowax-10, AT-Wax, Nukol, CP Wax 52CB, VB-WAX, ZB-WAX.

BP20 (Wax)

Application Areas: alcohol, free acids, fatty acid methyl esters, aromatics, solvents, essential oils

Operating Temperature:
0.1-1.0µm film thickness 20°C to 260/280°C
>1.0µm film thickness 20°C to 240/260°C

Suitable Replacement for: DB-Wax, HP-20M, Supelcowax 10, CB-Wax, Stabilwax, Carbowax, HP-Innowax, Rtx-WAX, PE-WAX, RH-WAX, ZB-WAX, TRWAX

BP21 (FFAP)

Application Areas: Volatile free acids, fatty acid methyl esters, alcohols, aldehydes, acrylates, ketones

Operating Temperature:
0.25-1.0µm film thickness 35°C to 240/250°C

Suitable Replacement for: DB-FFAP, HP-FFAP, Stabilwax-DA, CPWax-58CB

BP10 (1701)

Application Areas: Environmental analyses (EPA methods 608 and 8081), pesticides/herbicides, drugs of abuse, pharmaceuticals,

Operating Temperature:
0.25-0.5µm film thickness -20°C to 280/300°C
1.0µm film thickness -20°C to 260/280°C

Suitable Replacement for: DB-1701, Rtx-1701, SPB-7, HP-1701, CP-Sil 19CB, 007-1701, PE-1701, SP-1701

BPX-VOLATILES

Application Areas: Environmental analyses, volatile organics, alcohol analysis, USP G43

perating Temperature:
1.0-3.0µm film thickness 0°C to 290/300°C

Suitable Replacement for: DB-VRX, HP-624, OPTIMA 624, ELITE-624, 007-624, RTX-VOLATILES, SPB-624, TRV1, CPSIL 13 CB, VOCOL, VB-624, CP-624

BP624

Application Areas: EPA method 624, drinking water volatiles, chlorinated hydrocarbons, solvents
Operating Temperature:
1.0-3.0µm film thickness 0°C to 230/240°C

Suitable Replacement for: DB-624, OV-624, AT-624, HP-VOC, CP-Select624CB, 007-624, Rtx-Volatiles, VOCOL, ZB-624

CYDEX-B

Application Areas: Separation of enantiomeric compounds found in natural products

perating Temperature:
30°C to 220/240°C

Suitable Replacement for: Cyclodex-B, Rt-BDEXm

Specifications
Reviews
Q&A