Secador 42010 Plastic Vacuum desiccator, 140 mm plate size

Representative image only.

Secador 42010 Plastic Vacuum desiccator, 140 mm plate size

Secador | Mfr: 420100000| Item: 0651410

Deep vacuum desiccator features a polypropylene bottom and polycarbonate lid

₹39,500.00INR / Each

₹39,500.00INR / Each

Buy It Together

Current Item

Secador 42010 Plastic Vacuum desiccator, 140 mm plate size
Secador 42010 Plastic Vacuum desiccator, 140 mm plate size
0651410

₹39,500.00INR / Each
+
DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
7975130

₹13,400.00INR / Each
=
Total Price 52900.00 ADD 2 ITEMS TO CART
Product Description

Includes

Perforated polypropylene plate and three-way stopcock.

Key Features

  • High crowned lid provides maximum interior clearance
  • Desiccator holds 29" Hg for 24 hours

More About this Item

Large interior volume -- The space saving design of the desiccator dome provides maximum interior clearances. They provide an average of 13% greater interior volume than standard hemispherical domes.
Extra heavy walls -- Clear polycarbonate top and choice of white polypropylene or polycarbonate bottom. This strong, shatterproof desiccator will hold a full vacuum (29.9" Hg [759mm]) at room temperature for 24 hours and will remain air tight even if not under vacuum.
Featuring
A polypropylene stopcock with a PTFE® TFR plug which turns, allowing a slow, gentle entrance of air preventing unnecessary turbulence and crucible damage. The stopcock handle is a highly visible red and has a port which accepts 1/4" (6.4mm) I.D. tubing.
A large ribbed knob at the top center for easy lifting.
A Neoprene O-ring seal which does not require grease, but is not harmed if grease is used.
A polypropylene plate 3.2 mm (1/8") thick with 3.2mm (1/8") diameter perforations for air transfer. The plate rests on the retaining ledge of the bottom section and has a center hole for easy removal.
Choice of Bottom Section: Polypropylene provides excellent chemical resistance and permits the use of incandescent crucibles with standard size procelain plates. All clear Polycarbonate bottoms are available in the same sizes.

Specifications
  • Plate Size (mm)140
  • Exterior Width (in)6.75
  • Exterior Height (InchShort)8.125
  • Exterior Depth (in)5.5
  • Exterior Width (cm)17.1
  • Exterior Height (cm)20.6
  • Exterior Depth (cm)14
  • Diameter (InchShort)5.875
  • Diameter (cm)14.9
  • Clearance Above Plate (mm)122
  • Flange Outside Diameter (OD) (in)6.75
  • Flange Outside Diameter (OD) (cm)17.1
  • MaterialPolycarbonate cover, Polypropylene body
  • ColorWhite, Clear
  • DescriptionPlastic Vacuum desiccator, 140 mm plate size
Reviews
Q&A