Scienceware Roxy M. Repeating Pipette, 1 to 5000 uL

Representative image only.

Scienceware Roxy M. Repeating Pipette, 1 to 5000 uL

Scienceware | Mfr: F373100000| Item: 0789710

Maintenance-free pipettor will accurately dispense a wide range of liquids from 1 to 5000 µL

₹95,600.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹95,600.00INR / Each

Buy It Together

Current Item

Scienceware Roxy M. Repeating Pipette, 1 to 5000 uL
Scienceware Roxy M. Repeating Pipette, 1 to 5000 uL
0789710

₹95,600.00INR / Each
+ + =
Total Price 161600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

adapter for 25- and 50-mL tips and a certificate of conformity.

Key Features

  • Lightweight and slim ergonomic design
  • Suitable for right- or left-handed users
  • Universal and precision-made tips fit most manual repeating pipettors
  • 3 month warranty

More About this Item

This repeating pipettor provides accurate and reliable pipetting of volumes from 1 to 5000 µL. Ergonomic design provides a comfortable grip that is compatible with both right- and left-handed users. The convenient layout offers one-handed volume selection and smooth dispensing.

Robust construction and positive displacement operation result in precise dispensing of a wide range of liquids, including viscous, dense, and high vapor pressure liquids. Select the desired volume setting by turning the adjustment wheel, fill the tip by sliding the fill lever, and repeatedly dispense the desired volume in intervals as fast as one per second. A reassuring "click" will confirm each dosage.

The fully manual pipettor is maintenance free and factory calibrated with no internal parts for wear and tear. Every Roxy M. repeating pipettor is tested for operability and precision, and comes with a certificate of conformity and identified with a serial number.

Chose the dispensing tip that suits your application needs — tips come in bulk or sterile and individually wrapped.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)5
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)5
  • Accuracy (%)±0.30% to ±6.00%
  • Number Of Channels1
  • Tip EjectorYes
  • DescriptionRepeating Pipette, 1 to 5000 uL
  • Warranty3 month
Reviews
Q&A