Scienceware F371720000 Circulus Stirring Bar, PTFE, 52mm, White

Representative image only.

Scienceware F371720000 Circulus Stirring Bar, PTFE, 52mm, White

Scienceware | Mfr: F371720000| Item: 0477548

₹5,400.00INR / Each

₹5,400.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Offers fast mixing action and high turbulence with superior stability and less drifting at higher speeds. Ideal for highly viscous mixtures, metal particles in fluids, and containers with round or convex bottoms. End disks have solid PTFE coating and are 20mm in diameter.

1 Year Warranty
Specifications
  • Diameter (in)5.2
  • Diameter (cm)13.208
  • DescriptionCirculus Stirring Bar, PTFE, 52mm, White
  • Warranty1 year
Reviews
Q&A