Scienceware F36931-0000 Earth-Friendly 1001 Stick, 100 pack

Representative image only.

Scienceware F36931-0000 Earth-Friendly 1001 Stick, 100 pack

Scienceware | Mfr: F36931-0000| Item: 0626385

Lessen environmental impact

₹28,400.00INR / Pkg of 100

₹28,400.00INR / Pkg of 100

Buy It Together

Current Item

Scienceware F36931-0000 Earth-Friendly 1001 Stick, 100 pack
Scienceware F36931-0000 Earth-Friendly 1001 Stick, 100 pack
0626385

₹28,400.00INR / Pkg of 100
+
Cole-Parmer Scraper, HDPE, 75 mm Width; 100/Pk
0628649

₹76,800.00INR / Pkg of 100
=
Total Price 105200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • FDA compliant sticks are safe for food, drug, cosmetic contact
  • Green alternative to petroleum-based sampling tools
  • 3 month warranty

More About this Item

These earth-friendly sampling sticks are durably constructed with 100% PLA (polylactic acid) resin. Whether you are mixing samples, handling capsules, scraping containers, or positioning solid samples for examination, these sampling sticks are up to the task.

PLA is a 100% plant-based material which contributes less greenhouse gasses from source to resin than its petroleum-based counterparts. Using annually renewable resources with little environmental impact, these sticks offer a low carbon footprint, are biodegradable, and can be disposed of through industrial composting, incineration, land fill, or recycling. They are comparable in strength and durability to polystyrene, polypropylene, and other plastic resin sampling tools. Nonsterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Month Warranty
Specifications
  • Width (in)3/4
  • Width (cm)1.91
  • MaterialPolylactic Acid (PLA)
  • SterileNo
  • DescriptionEarth-Friendly 1001 Stick, 100 pack
  • Warranty3 month
Reviews
Q&A