Cole-Parmer Scraper, HDPE, 75 mm Width; 100/Pk

Representative image only.

Cole-Parmer Scraper, HDPE, 75 mm Width; 100/Pk

Cole-Parmer | Item: 0628649

Easily remove stuck on residue

₹76,800.00INR / Pkg of 100

₹76,800.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Scraper, HDPE, 75 mm Width; 100/Pk
Cole-Parmer Scraper, HDPE, 75 mm Width; 100/Pk
0628649

₹76,800.00INR / Pkg of 100
+
Scienceware F36931-0000 Earth-Friendly 1001 Stick, 100 pack
0626385

₹28,400.00INR / Pkg of 100
=
Total Price 105200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed from durable high-density polyethylene (HDPE)
  • Cleanroom class 100,000 produced and individually packaged
  • Disposable scrapers are ideal for food and pharmaceutical applications
  • Scaper is not sterile and features a 75 mm width
  • 1 year warranty

More About this Item

These scrapers are ideal for food, creams, and general scaping. Disposable scrapers are molded and packaged in class 100,000 cleanroom and individually bagged to avoid cross contamination.

1 Year Warranty
Specifications
  • Overall Length (in)7 1/2
  • Width (in)3
  • Overall Length (cm)19
  • Width (cm)7.5
  • MaterialHDPE
  • SterileNo
  • DescriptionScraper, HDPE, 75 mm Width; 100/Pk
  • Warranty1 year
Reviews
Q&A