Scienceware F24962-0000 Weighted safety shield, 30" height

Representative image only.

Scienceware F24962-0000 Weighted safety shield, 30" height

Scienceware | Mfr: F24962-0000| Item: 8646910

Wide-angled for excellent front and side protection

₹277,000.00INR / Each

₹277,000.00INR / Each
Product Description

More About this Item

Shields are constructed of 3/16" thick, clear polycarbonate to protect from splash and flying debris. Three-sided construction with epoxy-coated, steel base provides added stability and coverage.

Specifications
  • Thickness (in)3/16
  • Thickness (cm)0.5
  • Width (in)19 1/2
  • Depth (in)6 1/2
  • Height (in)30
  • Width (cm)49.5
  • Depth (cm)16.5
  • Height (cm)76.2
  • DescriptionWeighted safety shield, 30" height
Reviews
Q&A