Scienceware F134830100 Write-On Tape, 1"W x 120', Pack of 3

Representative image only.

Scienceware F134830100 Write-On Tape, 1"W x 120', Pack of 3

Scienceware | Mfr: F134830100| Item: 0827747

Accepts pen, pencil, or solvent ink marker

₹23,800.00INR / Pkg of 3

₹23,800.00INR / Pkg of 3

Buy It Together

Current Item

Scienceware F134830100 Write-On Tape, 1"W x 120', Pack of 3
Scienceware F134830100 Write-On Tape, 1"W x 120', Pack of 3
0827747

₹23,800.00INR / Pkg of 3
+
Scienceware 13461 Accessory tape dispenser
0827740

₹51,500.00INR / Each
=
Total Price 75300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoclavable
  • 3 month warranty

More About this Item

White autoclavable tape withstands temperatures from –99 to 250°F (–73 to 121°C). Tapes are on a 3" (7.6 cm) diameter core.

3 Month Warranty
Specifications
  • ColorWhite
  • Width (in)1
  • Length (ft)120
  • Width (cm)2.54
  • Length (m)36.58
  • DescriptionWrite-On Tape, 1"W x 120', Pack of 3
  • Warranty3 month
Reviews
Q&A