Sartorius MCA8201S0-S00 Cubis® II Precision Balance, 8200 g x 100 mg

Representative image only.

Sartorius MCA8201S0-S00 Cubis® II Precision Balance, 8200 g x 100 mg

Sartorius | Mfr: MCA8201S0-S00| Item: 3974254

Long-term flexibility for regulatory and laboratory needs

₹2,626,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,626,000.00INR / Each

Buy It Together

Current Item

Sartorius MCA8201S0-S00 Cubis® II Precision Balance, 8200 g x 100 mg
Sartorius MCA8201S0-S00 Cubis® II Precision Balance, 8200 g x 100 mg
3974254

₹2,626,000.00INR / Each
+ + =
Total Price 2923400.00 ADD 3 ITEMS TO CART
Product Description

Includes

120/230 VAC 50/60 Hz power adapter, glass draft shield, USB connection cable, dust cover, and CR2032 lithium battery.

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Error-free operation by assessing and correcting relevant factors
  • Advanced MCA user interface with swipe functionality
  • All-inclusive software package included
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA is a completely customizable balance to align with your unique application and compliance requirements while ensuring reliable results. Innovative technology features draft shield technology, fast and easy motorized leveling, an integrated ionizer for automatic electrostatic elimination, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

The all-inclusive software, QApp 99, includes four different sub-packages for compliance, complex weighing applications, weighing applications and helpful tools, and connectors for data exchange. Full end-to-end data integrity follows ALCOA+ principles. Data cannot be manipulated with the user management function and LIMS connectivity. User management includes centralized password management support, high security management configuration, and login rules. Electronic signatures are in compliance with 21 CFR Part 11.

10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)8200
  • Capacity (kg)8.2
  • Readability (mg)100
  • Repeatability (mg)20
  • Linearity (mg)30
  • Weighing Unitsmg, g, kg, ct, lb, oz, ozt, Hong Kong taels, Singapore taels, Taiwanese taels, Chinese taels, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeInternal
  • OutputRS232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)0.8
  • Battery1 CR2032 Lithium (included)
  • Pan Length (in)8 7/64
  • Pan Width (in)8 7/64
  • Platform Length (in)16 45/64
  • Platform Width (in)9 2/5
  • Display Width (in)7
  • DescriptionCubis II Precision Balance 8200g X 100 mg with Pre-configured QApp 99 Software
  • Warranty10 Years
Reviews
Q&A