Sartorius MCA36201S-2S00-0 Cubis® II High Capacity Balance, 36,200 g x 100 mg

Representative image only.

Sartorius MCA36201S-2S00-0 Cubis® II High Capacity Balance, 36,200 g x 100 mg

Sartorius | Mfr: MCA36201S-2S00-0| Item: 3974221

Long-term flexibility for regulatory and laboratory needs

₹3,211,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,211,000.00INR / Each

Buy It Together

Current Item

Sartorius MCA36201S-2S00-0 Cubis® II High Capacity Balance, 36,200 g x 100 mg
Sartorius MCA36201S-2S00-0 Cubis® II High Capacity Balance, 36,200 g x 100 mg
3974221

₹3,211,000.00INR / Each
+ +
Sartorius 72602+ RS-232 Cable; 25-Pin to 9-Pin, 5-ft Long
1121417

₹37,800.00INR / Each
=
Total Price 3276200.00 ADD 3 ITEMS TO CART
Product Description

Includes

Weighing pan, filter weighing pan, internal draft shield, shield plate, USB cable, dust cable, 120/230 VAC, 50/60 Hz power adapter, and CR2032 lithium battery.

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA toploading balances are completely customizable to align with your unique application and compliance requirements while ensuring reliable results. The precision balances offer a max capacity between 320 g and 14,200 g with a scale interval range of 1 mg to 100 mg. The high-capacity balances offer a max capacity between 11,200 g and 70200 g with a scale interval range of 100 mg to 1 g. Innovative technology includes automatic motorized leveling, motion controlled and illuminated draft shield, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch-screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)36200
  • Capacity Dual RangeNot applicable
  • Readability (mg)100
  • Repeatability (mg)20
  • Linearity (mg)100
  • Weighing Unitsmg, g, kg, lb, oz, ct, tlh, tls, tlt, tlc, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)7
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Length (InchShort)16 7/32
  • Height (in)4 61/64
  • Width (in)15 3/4
  • Pan Length (in)15 3/4
  • Pan Width (in)11 51/64
  • Display Width (in)7
  • DescriptionHigh Capacity Balance, 36,200 g x 100 mg, w/o Software
  • Warranty10 Years
Reviews
Q&A