Sartorius H2O-CPR Arium® Mini Plus Pretreatment Cartridge

Representative image only.

Sartorius H2O-CPR Arium® Mini Plus Pretreatment Cartridge

Sartorius | Mfr: H2O-CPR| Item: 9929330

Keep your Arium water purification system running smoothly

₹153,000.00INR / Each

₹153,000.00INR / Each

Buy It Together

Current Item

Sartorius H2O-CPR Arium® Mini Plus Pretreatment Cartridge
Sartorius H2O-CPR Arium® Mini Plus Pretreatment Cartridge
9929330

₹153,000.00INR / Each
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 153000.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Mini Plus water systems
  • 2 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This cartridge provides fast and effective adsorption of impurities through high-grade activated carbon.

Two year warranty
Specifications
  • MaterialActivated carbon in polypropylene housing
  • Compatible WithArium Mini Plus
  • Height (in)17.4
  • Width (InchShort)9 29/32
  • Depth (InchShort)6 45/64
  • Width (cm)25
  • Height (cm)44
  • Depth (cm)17
  • DescriptionPretreatment Cartridge for Arium Mini Plus Water System
  • Warranty2 year
Reviews
Q&A