Sartorius H2O-CBS-5-S Arium® Mini Storage Bag, 5 L

Representative image only.

Sartorius H2O-CBS-5-S Arium® Mini Storage Bag, 5 L

Sartorius | Mfr: H2O-CBS-5-S| Item: 9929333

Keep your Arium water purification system running smoothly

₹15,400.00INR / Each

₹15,400.00INR / Each

Buy It Together

Current Item

Sartorius H2O-CBS-5-S Arium® Mini Storage Bag, 5 L
Sartorius H2O-CBS-5-S Arium® Mini Storage Bag, 5 L
9929333

₹15,400.00INR / Each
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 15400.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Mini and Arium Mini Plus water systems
  • 2 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This 5 L disposable bag stores pure water in Arium Mini and Arium Mini Plus systems.

Two year warranty
Specifications
  • Capacity (Liters)5
  • Material6-Layer high gas barrier film
  • Compatible WithArium Mini and Arium Mini Plus
  • Height (in)3.1
  • Width (InchShort)23 1/2
  • Depth (InchShort)15 3/4
  • Width (cm)59.5
  • Height (cm)8
  • Depth (cm)40
  • DescriptionStorage Bag for Arium Mini and Mini Plus Water System, 5 L
  • Warranty2 year
Reviews
Q&A