Sartorius Arium® RO Module for Advance RO and Comfort I; 1 EA

Representative image only.

Sartorius Arium® RO Module for Advance RO and Comfort I; 1 EA

Sartorius | Mfr: 613CPM4| Item: 9929416

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® RO Module for Advance RO and Comfort I; 1 EA
Sartorius Arium® RO Module for Advance RO and Comfort I; 1 EA
9929416

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Advance RO and Comfort I
  • Remove salts, bacteria, organic substances, and particulates
  • One each
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

Module contains a low-energy reverse osmosis membrane in a polypropylene housing. The housing has connections for feed water, product water, and discarded water. Module retains up to 98% of the salts which are removed from the surface of the membrane resulting in longer service life.

Specifications
  • MaterialPP housing and PA membranes
  • Compatible WithArium Advance RO and Comfort I
  • Height (in)12.1
  • Diameter (InchShort)3
  • Height (cm)30.8
  • Diameter (cm)7.8
  • DescriptionReplacement RO Module for Arium Advance RO and Comfort I Water Systems; 1/EA
  • Warranty1 year
Reviews
Q&A