Sartorius Arium® Pro and Comfort UV Lamp, 185/254 nm

Representative image only.

Sartorius Arium® Pro and Comfort UV Lamp, 185/254 nm

Sartorius | Mfr: 611CEL1| Item: 9929399

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Pro and Comfort UV Lamp, 185/254 nm
Sartorius Arium® Pro and Comfort UV Lamp, 185/254 nm
9929399

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Pro UV, Pro VF, Comfort I, and Comfort II water systems
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

The horizontally arranged UV lamp featuring two different wavelengths (185/254 nm) removes organic substances, effectively preventing microbiological growth.

Specifications
  • Compatible WithArium Pro UV, Pro VF, Comfort I, and Comfort II
  • Height (in)3.1
  • Width (InchShort)3 1/10
  • Depth (InchShort)15
  • Width (cm)8
  • Height (cm)8
  • Depth (cm)38
  • DescriptionReplacement UV Lamp for Arium Pro UV, Pro VF, and Comfort Water Systems
  • Warranty1 year
Reviews
Q&A