Sartorius Arium® Elemental Cartridge Kit

Representative image only.

Sartorius Arium® Elemental Cartridge Kit

Sartorius | Mfr: H2O-E-PACK| Item: 9929443

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Elemental Cartridge Kit
Sartorius Arium® Elemental Cartridge Kit
9929443

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Pro Basic and DI water systems
  • For standard ultrapure water applications
  • Delivers ultrapure water that exceeds the ASTM Type I quality standard
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

The elemental kit features two cartridges to optimize the removal of both organic and inorganic materials. Cartridges contain highly effective activated carbon coupled with a efficient ion-exchange resins to deliver long service life.

Specifications
  • MaterialPP housing and SS screws
  • Compatible WithArium Pro Basic and DI
  • Height (in)17.9
  • Width (InchShort)12
  • Depth (InchShort)10
  • Width (cm)30.5
  • Height (cm)45.5
  • Depth (cm)25.5
  • DescriptionElemental Cartridge Kit for Arium Pro Basic and DI
  • Warranty1 year
Reviews
Q&A