Sartorius Arium® Comfort II Wall-Mounted System, 5 L/h, without TOC Monitor and UV Lamp

Representative image only.

Sartorius Arium® Comfort II Wall-Mounted System, 5 L/h, without TOC Monitor and UV Lamp

Sartorius | Mfr: H2O-II-1-B| Item: 9929358

With space saving twin technology, the Arium® Comfort I delivers ASTM Type 1 ultrapure water and Type 2 pure water all in one system

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Comfort II Wall-Mounted System, 5 L/h, without TOC Monitor and UV Lamp
Sartorius Arium® Comfort II Wall-Mounted System, 5 L/h, without TOC Monitor and UV Lamp
9929358

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

1 Arium® Comfort II, Water Guard, RO (reverse osmosis) module(s) and connection kit.

Key Features

  • Use of innovative bag technology, eliminates costly tank cleaning
  • Optimized water consumption is automatic with iJust software
  • Easy to use display with touch function and intuitive menu
  • Favorites function with direct access for recurring volumes
  • 2 year warranty

More About this Item

This system contains state-of-the-art reverse osmosis technology and a unique cartridge specifically for the production of high ultrapure water quality. With the optionally integrated TOC monitor, its compact design, the flexible display, and the SD card slot, the Arium® Comfort II is the ideal choice for demanding laboratory applications. Compared to conventional water systems, the Arium® Comfort II optimizes water consumption using the integrated iJust control unit. Directly connect the systems to the potable water and purify the water in two stages. In the first stage, an Arium® Comfort II system features built-in EDI technology (electrodeionization) and produces Type 2 ultrapure water. In the second stage, the system is identical to an Arium® Comfort I and produces ASTM Type 1 ultrapure water.

Two year warrantyConformite Europeenne
Specifications
  • ASTM Water GradeASTM Type 1 ultrapure water and Type 2 pure water
  • Water Purification MethodAdsorption by spherical activated carbon, ion exchange and UV oxidation (optional) for Type 1 and Adsorption by spherical activated carbon, catalyst, reverse osmosis, softening and electrochemical deionization for Type 2
  • Max Production (L/hour)5
  • With UV LampNo
  • TOC MonitorNo
  • Feed Water Requirements (Source)Exclusively potable tap water pursuant to the drinking water standards of the USA, the European Union, or Japan
  • Type I Water (Resistivity)18.2 MΩ × cm compensated to 25 °C
  • Feed Water Requirements (Conductivity)< 1,500 µS/cm compensated to 25 °C
  • Type I Water (TOC)< 5 ppb
  • Feed Water Requirements (TOC)< 2,000 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Type I Water (Conductivity)0.055 µS/cm compensated to 25 °C
  • Type I Water (Bacteria)< 0.001 CFU/mL
  • Feed Water Requirements (pH range)4– 10
  • Type I Water (Endotoxins)< 0.001 EU/mL
  • Feed Water Requirements (pressure)0.5–6.9 bar, recommended > 2 bar
  • Type II Water (Resistivity)5 – 15 MΩ × cm compensated to 25 °C
  • Feed Water Requirements (Temperature)2–30 °C
  • Type II Water (Conductivity)0.2–0.07 μS/cm compensated to 25 °C
  • Power (VAC)100 to 240
  • Height (in)19.7244094488189
  • Depth (in)18.740157480315
  • Width (in)17.1259842519685
  • Height (cm)50.1
  • Depth (cm)47.6
  • Width (cm)43.5
  • Special FeaturesWall-Mounted
  • DescriptionArium® Comfort II Wall-Mounted System, 5 L/h, without TOC Monitor and UV Lamp
  • Warranty2 years
Reviews
Q&A