Sartorius Arium® Comfort I Bench-Top System, 8 L/h, without TOC Monitor and UV Lamp

Representative image only.

Sartorius Arium® Comfort I Bench-Top System, 8 L/h, without TOC Monitor and UV Lamp

Sartorius | Mfr: H2O-I-1-T| Item: 9929347

With space saving twin technology, the Arium® Comfort I delivers ASTM Type 1 ultrapure water and Type 3 pure water all in one system

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Comfort I Bench-Top System, 8 L/h, without TOC Monitor and UV Lamp
Sartorius Arium® Comfort I Bench-Top System, 8 L/h, without TOC Monitor and UV Lamp
9929347

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

1 Arium® Comfort I, Water Guard, RO (reverse osmosis) module(s) and connection kit, optionally with UV lamp and TOC monitor

Key Features

  • Use of innovative bag technology, eliminates costly tank cleaning
  • Optimized water consumption is automatic with iJust software
  • Easy to use display with touch function and intuitive menu
  • Favorites function with direct access for recurring volumes
  • 2 year warranty

More About this Item

This system contains state-of-the-art reverse osmosis technology and a unique cartridge specifically for the production of high ultrapure water quality. With the optionally integrated TOC monitor, its compact design, the flexible display, and the SD card slot, the Arium® Comfort I is the ideal choice for demanding laboratory applications. Compared to conventional water systems, the Arium® Comfort I optimizes water consumption using the integrated iJust control unit. Directly connect the systems to the potable water and purify the water in two stages. In the first stage, an Arium® Comfort I system produces Type 3 pure water (reverse osmosis water), and in the second stage, ASTM Type 1 ultrapure water. The pure water is stored in the enclosed Arium® Bagtank system. This guarantees optimal storage and protects against secondary contamination. Time-consuming tank cleaning intervals are eliminated thanks to the interchangeable bag. With the new favorites function it is possible to save recurring volumes and retrieve them as required by direct access.

Two year warrantyConformite Europeenne
Specifications
  • ASTM Water GradeType 1 ultrapure and Type 3 pure
  • Water Purification MethodAdsorption by spherical activated carbon, ion exchange, and UV oxidation (optional) for Type 1 and adsorption by spherical activated carbon, catalyst, and reverse osmosis for Type 3
  • Max Flow Rate (L/hour)8
  • With UV LampNo
  • TOC MonitorNo
  • Feed Water Requirements (Source)Exclusively potable tap water pursuant to the drinking water standards of the USA, the European Union, or Japan
  • Type I Water (Resistivity)18.2 MΩ × cm compensated to 25 °C
  • Feed Water Requirements (Conductivity)< 1,500 µS/cm compensated to 25 °C
  • Type I Water (TOC)< 5 ppb
  • Feed Water Requirements (TOC)< 2,000 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Type I Water (Conductivity)0.055 µS/cm compensated to 25 °C
  • Type I Water (Bacteria)< 0.001 CFU/mL, when using an Arium® Sterile Plus (Sartopore®2 150)
  • Feed Water Requirements (pH range)4–10
  • Type I Water (Endotoxins)< 0.001 EU/mL, when using an Arium® Cell Plus
  • Feed Water Requirements (pressure)0.5–6.9 bar, recommended > 2 bar
  • Feed Water Requirements (Temperature)2–30 °C
  • Power (VAC)100 to 240
  • Height (in)19.7244094488189
  • Depth (in)18.740157480315
  • Width (in)17.1259842519685
  • Height (cm)50.1
  • Depth (cm)47.6
  • Width (cm)43.5
  • Special FeaturesBench-Top
  • DescriptionArium® Comfort I Bench-Top System, 8 L/h, without TOC Monitor and UV Lamp
  • Warranty2 years
Reviews
Q&A