Sartorius Advanced, Ceramic Infrared Heater, 100g x 0.001%, 115 V

Representative image only.

Sartorius Advanced, Ceramic Infrared Heater, 100g x 0.001%, 115 V

Sartorius | Mfr: MA100C-000115V1| Item: 1121420

Feature automatic, semi-automatic, and timed drying modes

₹2,368,000.00INR / Each

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,368,000.00INR / Each

Buy It Together

Current Item

Sartorius Advanced, Ceramic Infrared Heater, 100g x 0.001%, 115 V
Sartorius Advanced, Ceramic Infrared Heater, 100g x 0.001%, 115 V
1121420

₹2,368,000.00INR / Each
+
Sartorius 72602+ RS-232 Cable; 25-Pin to 9-Pin, 5-ft Long
1121417

₹37,800.00INR / Each
+ =
Total Price 2433200.00 ADD 3 ITEMS TO CART
Product Description

Includes

80 aluminum weighing pans and a 5-ft (1.5 m) power cord

Key Features

  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Unit has a metal IR heating element and a user-friendly, rugged design
  • Concise display shows the user important information at a single glance
  • Easy-to-understand icons guide you in three steps from taring the sample pan to starting the measurement
  • Internal memory for one moisture analysis program
  • 3 year warranty

More About this Item

The MA 100 series offers Ceramic IR Heating Element with the accuracy of an analytical balance, and exact results within minutes. Ideal for quality control and research and development.
Analyzer features convenient automatic endpoint searching and automatic programming to determine the best possible parameters at the touch of a key, internal calibration, programs
for quick determination of drying parameters, repeatability tests, easy programming, and a motorized heating chamber, built-in printer, and memory for 30 moisture analysis programs.

3 Year Warranty
Specifications
  • Capacity (g)100
  • Readability (g)0.0001
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Power (VAC)115
  • Timer (min)999
  • Heater TypeInfrared
  • DescriptionAdvanced, Ceramic Infrared Heater, 100g x 0.001%, 115 V
  • Warranty3 Years
Reviews
Q&A