SaniSure SS-SB-0851-PVDF-G Magnetic Gamma Stable Stir Bars, 8 mm x 51 mm, Individually Bagged

Representative image only.

SaniSure SS-SB-0851-PVDF-G Magnetic Gamma Stable Stir Bars, 8 mm x 51 mm, Individually Bagged

SaniSure | Mfr: SS-SB-0851-PVDF-G| Item: 0477567

Ideal for biopharmaceutical containers

₹23,700.00INR / Each

₹23,700.00INR / Each

Buy It Together

Current Item

SaniSure SS-SB-0851-PVDF-G Magnetic Gamma Stable Stir Bars, 8 mm x 51 mm, Individually Bagged
SaniSure SS-SB-0851-PVDF-G Magnetic Gamma Stable Stir Bars, 8 mm x 51 mm, Individually Bagged
0477567

₹23,700.00INR / Each
+ + =
Total Price 65100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gamma Irradiated
  • Animal Derivative Component Free
  • Low Particulate Shedding
  • Meets USP Class VI
  • Autoclavable
  • 6 month warranty

More About this Item

Perfect for when your product needs to be both agitated and stay in suspension.

6 Month WarrantySterile
Specifications
  • Length (in)2
  • Length (mm)51
  • Length (cm)5.1
  • Diameter (in)0.31
  • Diameter (cm)0.8
  • Diameter (mm)8
  • DescriptionMagnetic Gamma Stable Stir Bars, 8 mm x 51 mm, Individually Bagged
  • Warranty6 month
Reviews
Q&A