SaniSure SS-SB-0625-PVDF-G Magnetic Gamma Stable Stir Bars, 6 mm x 25 mm, Individually Bagged

Representative image only.

SaniSure SS-SB-0625-PVDF-G Magnetic Gamma Stable Stir Bars, 6 mm x 25 mm, Individually Bagged

SaniSure | Mfr: SS-SB-0625-PVDF-G| Item: 0477563

Ideal for biopharmaceutical containers

₹17,900.00INR / Each

₹17,900.00INR / Each

Buy It Together

Current Item

SaniSure SS-SB-0625-PVDF-G Magnetic Gamma Stable Stir Bars, 6 mm x 25 mm, Individually Bagged
SaniSure SS-SB-0625-PVDF-G Magnetic Gamma Stable Stir Bars, 6 mm x 25 mm, Individually Bagged
0477563

₹17,900.00INR / Each
+ + =
Total Price 59300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gamma Irradiated
  • Animal Derivative Component Free
  • Low Particulate Shedding
  • Meets USP Class VI
  • Autoclavable
  • 6 month warranty

More About this Item

Perfect for when your product needs to be both agitated and stay in suspension.

6 Month WarrantySterile
Specifications
  • Length (in)63/64
  • Length (mm)25
  • Length (cm)2.5
  • Diameter (in)0.24
  • Diameter (cm)0.6
  • Diameter (mm)6
  • DescriptionMagnetic Gamma Stable Stir Bars, 6 mm x 25 mm, Individually Bagged
  • Warranty6 month
Reviews
Q&A