Rotary Vane Vacuum Pump Oil Mist Filter, 24 cfm, NW 25

Representative image only.

Rotary Vane Vacuum Pump Oil Mist Filter, 24 cfm, NW 25

| Mfr: EF-FG10-KF25| Item: 7977520

Captures oil residue from exhaust of oil sealed vacuum pumps

₹50,900.00INR / Each

₹50,900.00INR / Each

Buy It Together

Current Item

Rotary Vane Vacuum Pump Oil Mist Filter, 24 cfm, NW 25
Rotary Vane Vacuum Pump Oil Mist Filter, 24 cfm, NW 25
7977520

₹50,900.00INR / Each
+
Gast Service Kit for all Vacuum Pumps in 07061-XX Series
0706101

₹11,900.00INR / Each
+
Cole-Parmer CP 19 Vacuum Pump Oil, 55 cSt, 1 gallon
7975512

₹9,700.00INR / Gallon of 1
=
Total Price 72500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port SizeNW 25 flange
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)24
  • Housing Depth (cm)9.25
  • Height (in)23.5
  • Outside Diameter (OD) (in)5.125
  • Outside Diameter (OD) (cm)13.02
  • DescriptionVacuum Pump Accessories, oil mist filter, 24 cfm, NW 25
Reviews
Q&A