Rite in the Rain 393N-6 4-5/8" x 7" spiral notebook - horizontal line pattern

Representative image only.

Rite in the Rain 393N-6 4-5/8" x 7" spiral notebook - horizontal line pattern

Rite in the Rain | Mfr: 393| Item: 0657008

Ensure your data survives weather conditions

₹45,900.00INR / Pkg of 12

₹45,900.00INR / Pkg of 12
Product Description

More About this Item

Spiral Notebooks Rite in the Rain spiral notebooks are a field worthy companion in any weather condition. These notebooks are made with a polydura cover and wire binding. Measure 4 5⁄8" x 7" (117 x 178 mm); have 64 numbered pages (32 sheets).

Specifications
  • Number of Pages64
  • ColorYellow
  • Length (in)4.625
  • Width (in)7
  • Length (cm)11.7
  • Width (cm)17.8
  • Description4-5/8" x 7" spiral notebook - horizontal line pattern
Reviews
Q&A