Rite in the Rain 135-12 Spiral 3 x 5" Pocket Notebook, Lined Paper; 12/Pk

Representative image only.

Rite in the Rain 135-12 Spiral 3 x 5" Pocket Notebook, Lined Paper; 12/Pk

Rite in the Rain | Mfr: 135| Item: 0657010

Ensure your data survives weather conditions

₹22,900.00INR / Pkg of 12

₹22,900.00INR / Pkg of 12
Product Description

More About this Item

Pocket Notebooks Take these conveniently sized hip and shirt pocket notebooks with you on your outings. Notebooks feature a universal line pattern. Made with polydura covers; have 100 pages (50 sheets).

Specifications
  • Number of Pages50
  • ColorYellow
  • Length (in)3
  • Width (in)5
  • Length (cm)7.6
  • Width (cm)12.7
  • DescriptionSpiral 3 x 5" Pocket Notebook, Lined Paper; 12/Pk
Reviews
Q&A