ResinTech VPK Series Tap Feed Cartridge Kit for CLiR 3000 High Purity Water System

Representative image only.

ResinTech VPK Series Tap Feed Cartridge Kit for CLiR 3000 High Purity Water System

ResinTech | Mfr: VPK-3805| Item: 9928493

Reduce operating costs while maintaining peak performance

₹135,000.00INR / Each

₹135,000.00INR / Each

Buy It Together

Current Item

ResinTech VPK Series Tap Feed Cartridge Kit for CLiR 3000 High Purity Water System
ResinTech VPK Series Tap Feed Cartridge Kit for CLiR 3000 High Purity Water System
9928493

₹135,000.00INR / Each
+ +
ResinTech CLiR 3100 High Purity Lab Water System
9928519

₹1,414,000.00INR / Each
+ =
Total Price 1639400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

1 x VP-17-4210, 2 x VP-17-4010.

Key Features

  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Made in the USA!
  • For tap water feed
  • 1 year warranty

More About this Item

Use these filtration cartridge replacement kits in your ResinTech, UNIX, Barnstead® PCS® and Vaponics® water purification systems or design a system using wall-mounting brackets and extension tubing (order separately). Permanent joint welds create a hermetic seal and improve longevity in any installation. Nonpigmented ABS plastic housing is durable and produces high-purity laboratory-grade water.

Choose between the standard ARIES connection type and the versatile 3/8" hose nipple, both of which are available in a variety of filter

1 Year Warranty
Specifications
  • MediaTap Water Feed, Activated Carbon/Anion, High Purity
  • Capacity1008 grains / (2) 1360 grains
  • Capacity (grains)1590
  • ConnectionStandard 1" Top x 2" Bottom
  • Compatible withARIES, Unix, Barnstead (D3805), Vaponics
  • Max Inlet Pressure (PSI)30
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPH)60
  • Diameter (in)3.38
  • Length (in)17
  • DescriptionFilter Cartridge Kit for Tap Water Feed, Activated Carbon/Anion, Two High Purity, Standard Connection; 3/PK
  • Warranty1 year
Reviews
Q&A