ResinTech VPK Series Filtration Cartridge Kit, Pretreatment, Equaivalent to Barnstead D5028, (1) High Capacity, (2) High Purity

Representative image only.

ResinTech VPK Series Filtration Cartridge Kit, Pretreatment, Equaivalent to Barnstead D5028, (1) High Capacity, (2) High Purity

ResinTech | Mfr: VPK-5028| Item: 9928502

Reduce operating costs while maintaining peak performance

₹175,000.00INR / Each

₹175,000.00INR / Each

Buy It Together

Current Item

ResinTech VPK Series Filtration Cartridge Kit, Pretreatment, Equaivalent to Barnstead D5028, (1) High Capacity, (2) High Purity
ResinTech VPK Series Filtration Cartridge Kit, Pretreatment, Equaivalent to Barnstead D5028, (1) High Capacity, (2) High Purity
9928502

₹175,000.00INR / Each
+ +
ResinTech CLiR 3100 High Purity Lab Water System
9928519

₹1,414,000.00INR / Each
+ =
Total Price 1679400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

1 x VP-17-4210, 1 x VP-17-4203, 2 x VP-17-4010.

Key Features

  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Made in the USA!
  • Equivalent to D5028
  • 1 year warranty

More About this Item

Use these filtration cartridge replacement kits in your ResinTech, UNIX, Barnstead® PCS® and Vaponics® water purification systems or design a system using wall-mounting brackets and extension tubing (order separately). Permanent joint welds create a hermetic seal and improve longevity in any installation. Nonpigmented ABS plastic housing is durable and produces high-purity laboratory-grade water.

Choose between the standard ARIES connection type and the versatile 3/8" hose nipple, both of which are available in a variety of filter

1 Year Warranty
Specifications
  • MediaActivated Carbon/Anion, High Capacity, High Purity
  • Capacity1008 grains / 1590 grains / (2) 1360 grains
  • Capacity (grains)1590
  • ConnectionStandard 1" Top x 2" Bottom
  • Compatible withARIES, Unix, Barnstead (D5028), Vaponics
  • Max Inlet Pressure (PSI)30
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPH)60
  • Diameter (in)3.38
  • Length (in)17
  • DescriptionFilter Cartridge Kit, Activated Carbon/Anion, High Capacity, Two High Purity, Standard Connection; 4/PK
  • Warranty1 year
Reviews
Q&A