ResinTech VPK Series Filtration Cartridge Kit, Organic Removal, Equaivalent to Barnstead D50228, (2) High Purity, (1) H.P. Low TOC

Representative image only.

ResinTech VPK Series Filtration Cartridge Kit, Organic Removal, Equaivalent to Barnstead D50228, (2) High Purity, (1) H.P. Low TOC

ResinTech | Mfr: VPK-50228| Item: 9928505

Reduce operating costs while maintaining peak performance

₹185,000.00INR / Each

₹185,000.00INR / Each

Buy It Together

Current Item

ResinTech VPK Series Filtration Cartridge Kit, Organic Removal, Equaivalent to Barnstead D50228, (2) High Purity, (1) H.P. Low TOC
ResinTech VPK Series Filtration Cartridge Kit, Organic Removal, Equaivalent to Barnstead D50228, (2) High Purity, (1) H.P. Low TOC
9928505

₹185,000.00INR / Each
+ +
ResinTech CLiR 3100 High Purity Lab Water System
9928519

₹1,414,000.00INR / Each
+ =
Total Price 1689400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

1 x VP-17-4210, 2 x VP-17-4010, 1 x VP-17-4011.

Key Features

  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Made in the USA!
  • Equivalent to D50228
  • 1 year warranty

More About this Item

Use these filtration cartridge replacement kits in your ResinTech, UNIX, Barnstead® PCS® and Vaponics® water purification systems or design a system using wall-mounting brackets and extension tubing (order separately). Permanent joint welds create a hermetic seal and improve longevity in any installation. Nonpigmented ABS plastic housing is durable and produces high-purity laboratory-grade water.

Choose between the standard ARIES connection type and the versatile 3/8" hose nipple, both of which are available in a variety of filter

1 Year Warranty
Specifications
  • MediaActivated Carbon/Anion, Low TOC, High Purity
  • Capacity1008 grains / 1360 grainss / 1360 grains
  • Capacity (grains)1360
  • ConnectionStandard 1" Top x 2" Bottom
  • Compatible withARIES, Unix, Barnstead (D50228), Vaponics
  • Max Inlet Pressure (PSI)30
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPH)60
  • Diameter (in)3.38
  • Length (in)17
  • DescriptionFilter Cartridge Kit, Activated Carbon/Anion, Low TOC, Two High Purity, Standard Connection; 4/PK
  • Warranty1 year
Reviews
Q&A