ResinTech IX Series High Purity Color Changing DI

Representative image only.

ResinTech IX Series High Purity Color Changing DI

ResinTech | Mfr: IX-02-4030| Item: 9928506

Premium resin and carbon provide the highest quality water

₹35,000.00INR / Each

₹35,000.00INR / Each

Buy It Together

Current Item

ResinTech IX Series High Purity Color Changing DI
ResinTech IX Series High Purity Color Changing DI
9928506

₹35,000.00INR / Each
+ + =
Total Price 169200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Obtain flowrates up to 1 GPM with a minimal, 5 psi, pressure drop
  • Clear body allows quick visual inspection
  • Comparable to other common lab ion exchange systems
  • Made in the USA!
  • Equivalent to IWT® Research II
  • Spin welded construction
  • High purity, non-pigmented plastic components
  • Individually lot numbered for component traceability
  • 1 year warranty

More About this Item

Obtain ultra high-purity water with these high-capacity ion exchange filters. Color-changing media, when applicable, give you an easy visual indication of exhaustion. The clear body and white end caps are both made of resilient polycarbonate.

Comparable to EDC®, IWT®, and US Filter® single- and dual-bracket water filtration systems and compatible with their holders. Place cartridges individually or in series to obtain purified water to meet your application needs.

Suggested Combinations
A) Use one pretreatment and one high-capacity cartridge in series to produce water free of all ionized constituents except free CO2 and silica.
B) Two high-capacity and two high-purity cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more.
C) Cation removal cartridge removes =99% of metallic, ammonia, and other cations—ideal for power plants and precious metals recovery.

The high-purity cartridge produces water ionically equivalent to triple-distilled water, removing all ionized minerals down to a level of 4 ppb or less as well as CO2 and silica. When used in multiples, these cartridges produce water with a resistivity of 15 MO or greater. Capacity of 1290 grains is expressed as CaCO3.

Produces water ionically equivalent to triple-distilled water.

1 Year Warranty
Specifications
  • MediaMixed bed resin; color-changing
  • Capacity (grains)1290 as Calcium Carbonate
  • Connection1/4" OD
  • FunctionHigh-purity
  • ApplicationsProduces water ionically equivalent to triple-distilled water
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)30
  • Min Inlet Pressure (bar)0.34
  • Max Inlet Pressure (bar)2.07
  • Max Temperature (° F)100
  • Max Temperature (° C)37.8
  • Max Flow Rate (LPM)3.79
  • Diameter (in)3.375
  • Length (in)19.5
  • DescriptionIon Exchange Cartridge, High-Purity, Color-Changing; 1290 Grains
  • Warranty1 year
Documents & Certificates
Reviews
Q&A