ResinTech IX-02-3002 IX Series Metals Reduction, Condensate Polishing

Representative image only.

ResinTech IX-02-3002 IX Series Metals Reduction, Condensate Polishing

ResinTech | Mfr: IX-02-3002| Item: 9928509

Premium resin and carbon provide the highest quality water

₹28,500.00INR / Each

₹28,500.00INR / Each

Buy It Together

Current Item

ResinTech IX-02-3002 IX Series Metals Reduction, Condensate Polishing
ResinTech IX-02-3002 IX Series Metals Reduction, Condensate Polishing
9928509

₹28,500.00INR / Each
+ + =
Total Price 162700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Obtain flowrates up to 1 GPM with a minimal, 5 psi, pressure drop
  • Clear body allows quick visual inspection
  • Comparable to other common lab ion exchange systems
  • Made in the USA!
  • Equivalent to IWT® Metex II
  • Polycarbonate construction
  • Crystal clear tube
  • 1 year warranty

More About this Item

Obtain ultra high-purity water with these high-capacity ion exchange filters. Color-changing media, when applicable, give you an easy visual indication of exhaustion. The clear body and white end caps are both made of resilient polycarbonate.

Comparable to EDC®, IWT®, and US Filter® single- and dual-bracket water filtration systems and compatible with their holders. Place cartridges individually or in series to obtain purified water to meet your application needs.

Suggested Combinations
A) Use one pretreatment and one high-capacity cartridge in series to produce water free of all ionized constituents except free CO2 and silica.
B) Two high-capacity and two high-purity cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more.
C) Cation removal cartridge removes =99% of metallic, ammonia, and other cations—ideal for power plants and precious metals recovery.

The high-purity cartridge produces water ionically equivalent to triple-distilled water, removing all ionized minerals down to a level of 4 ppb or less as well as CO2 and silica. When used in multiples, these cartridges produce water with a resistivity of 15 MO or greater. Capacity of 1290 grains is expressed as CaCO3.

Removes most metallic ions, ammonia, other cations; and recovers precious metals.

1 Year Warranty
Specifications
  • MediaResin; color-changing
  • Capacity (grains)3490 as Calcium Cabonate
  • Connection1/4" OD
  • FunctionCation removal
  • ApplicationsRemoves most metallic ions, ammonia, and other cations; and recovers precious metals
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)30
  • Min Inlet Pressure (bar)0.34
  • Max Inlet Pressure (bar)2.07
  • Max Temperature (° F)100
  • Max Temperature (° C)37.8
  • Max Flow Rate (LPM)3.79
  • Diameter (in)3.375
  • Length (in)19.5
  • DescriptionIon Exchange Cartridge, Cation Removal, Color-Changing; 3490 Grains
  • Warranty1 year
Documents & Certificates
Reviews
Q&A