ResinTech IX-02-1050 IX Series Organics & Chlorine Reduction

Representative image only.

ResinTech IX-02-1050 IX Series Organics & Chlorine Reduction

ResinTech | Mfr: IX-02-1050| Item: 9928508

Premium resin and carbon provide the highest quality water

₹26,500.00INR / Each

₹26,500.00INR / Each

Buy It Together

Current Item

ResinTech IX-02-1050 IX Series Organics & Chlorine Reduction
ResinTech IX-02-1050 IX Series Organics & Chlorine Reduction
9928508

₹26,500.00INR / Each
+ + =
Total Price 160700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Obtain flowrates up to 1 GPM with a minimal, 5 psi, pressure drop
  • Clear body allows quick visual inspection
  • Comparable to other common lab ion exchange systems
  • Made in the USA!
  • Equivalent to IWT® Adsorber II
  • Polycarbonate construction
  • Crystal clear tube
  • 1 year warranty

More About this Item

Obtain ultra high-purity water with these high-capacity ion exchange filters. Color-changing media, when applicable, give you an easy visual indication of exhaustion. The clear body and white end caps are both made of resilient polycarbonate.

Comparable to EDC®, IWT®, and US Filter® single- and dual-bracket water filtration systems and compatible with their holders. Place cartridges individually or in series to obtain purified water to meet your application needs.

Suggested Combinations
A) Use one pretreatment and one high-capacity cartridge in series to produce water free of all ionized constituents except free CO2 and silica.
B) Two high-capacity and two high-purity cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more.
C) Cation removal cartridge removes =99% of metallic, ammonia, and other cations—ideal for power plants and precious metals recovery.

The high-purity cartridge produces water ionically equivalent to triple-distilled water, removing all ionized minerals down to a level of 4 ppb or less as well as CO2 and silica. When used in multiples, these cartridges produce water with a resistivity of 15 MO or greater. Capacity of 1290 grains is expressed as CaCO3.

Pre-treatment: removes most organic compouds, free chlorine, and chloramines

1 Year Warranty
Specifications
  • MediaResin
  • Capacity (grains)9600 gallons for Chlorine/Chloramines
  • Connection1/4" OD
  • FunctionPretreatment
  • ApplicationsPre-treatment: removes most organic compouds, free chlorine, and chloramines
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)30
  • Min Inlet Pressure (bar)0.34
  • Max Inlet Pressure (bar)2.07
  • Max Temperature (° F)100
  • Max Temperature (° C)37.8
  • Max Flow Rate (LPM)3.79
  • Diameter (in)3.375
  • Length (in)19.5
  • DescriptionIon Exchange Cartridge, Pretreatment; 9600 gal Chlorine Removal
  • Warranty1 year
Reviews
Q&A