ResinTech AF-20-4020 Ultra High-Purity & Low Odor DI Filter Cartridge (20" Slimline)

Representative image only.

ResinTech AF-20-4020 Ultra High-Purity & Low Odor DI Filter Cartridge (20" Slimline)

ResinTech | Mfr: AF-20-4020| Item: 9928462

Eliminate harmful contaminants and improve drinking water

₹27,200.00INR / Each

₹27,200.00INR / Each

Buy It Together

Current Item

ResinTech AF-20-4020 Ultra High-Purity & Low Odor DI Filter Cartridge (20" Slimline)
ResinTech AF-20-4020 Ultra High-Purity & Low Odor DI Filter Cartridge (20" Slimline)
9928462

₹27,200.00INR / Each
+ + + =
Total Price 417100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Uses Resintech® MBD-10-LTOC
  • Ability to produce resistivity ≫14 megohm for polishing
  • Lowe-amine resins odor sensitive applications
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

The process used for removal of all dissolved salts from water is referred to as deionization or demineralization. Deionization requires the flow of water through two ion exchange materials in order to affect the removal of all salt content. Aries Ultra High-Purity & Low Odor Deionization cartridges are engineered to provide a resistivity of between 14-18 MO. In addition the standard characteristic of demineralization, the media has low odor characteristics (for humidification), and low TOC (for sensitivity to organics). These cartridges are ideal for misting, humidification, and laboratory applications. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaMBD-20
  • Capacity (Gal)2640
  • Capacity (grains)900
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemoval of dissolved salts from water and low odor for humidification
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)36
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionHigh Purity Deionization Filter Cartridge, Low Odor; 2.5" x 20"
  • Warranty1 year
Reviews
Q&A