Raytek RAYMID10LTCB3 Mi3 Communication Box with USB Interface

Representative image only.

Raytek RAYMID10LTCB3 Mi3 Communication Box with USB Interface

Raytek | Mfr: RAYMI3COMM| Item: 3966124

Economically priced and easily installed makes the MI3 ideal for placement in multiple points along a process.

₹84,800.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹84,800.00INR / Each

Buy It Together

Current Item

Raytek RAYMID10LTCB3 Mi3 Communication Box with USB Interface
Raytek RAYMID10LTCB3 Mi3 Communication Box with USB Interface
3966124

₹84,800.00INR / Each
+ + + =
Total Price 281300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Multiple sensor design up to 8 sensing heads for 1 box
  • Plug & Play with automatic head detection
  • Intuitive user interface with high resolution LCD display
  • User configurable analog outputs (0/4-20mA, 0-5/10V, type J, K, R or S t/c)
  • Standard USB 2.0 digital interface for remote set-up
  • Alarm relay outputs
  • Adjustable emissivity, Peak Hold, Valley Hold and Averaging functions
  • Datatemp Multi-drop and field calibration software included
  • 2 year warranty

More About this Item

Standard features
include adjustable Emissivity, Peak Hold, Valley Hold, and Averaging function. All sensor parameters are easily adjustable on the built-in user interface keypad or remotely with the DataTemp software via the built-in USB interface. Advanced features including a user configurable alarm output, digital “recipe” table inputs that can be easily interfaced to an external control system, an external reset signal input for signal processing, and external inputs for analog emissivity adjustment or reflected energy compensation, further extend the power of the MI3.

Specifications:
Functional Specifications
Accuracy: mA / V output ±1°C; Thermocouple output ±1,5°C
Temperature Resolution: mA/V output 0,1°C / 12 bit (metal box, MI3COMM); mA/V output 0,02°C / 16 bit (analog DIN rail box)
Temperature Coefficient: mA/V output ± 0.02 K / K; Thermocouple output ± 0.05 K /K
Outputs: 4–20 mA, 0–20 mA, 0–5 V, or 0–10 V J, K, R, or S thermocouple, 0–5 V head ambient signal

General Specifications
Power Supply: 8 to 32 VDC. 5W
EMC: EN 61326-1: 2006
Relay: 48 V / 300 mA (solid-state relay, potential-free)




Two year warranty
Specifications
  • DescriptionMi3 Communication Box with USB Interface
  • Warranty2 year
Reviews
Q&A