Raytek RAYGPC Standard infrared meter with two 5 VDC alarm outputs

Representative image only.

Raytek RAYGPC Standard infrared meter with two 5 VDC alarm outputs

Raytek | Mfr: RAYGPC| Item: 3967100

1/8 DIN digital panel meter provides a compact, easy-to-use interface and display for process instruments that can be used with many Raytek noncontact, infrared temperature sensors

₹300,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹300,000.00INR / Each

Buy It Together

Current Item

Raytek RAYGPC Standard infrared meter with two 5 VDC alarm outputs
Raytek RAYGPC Standard infrared meter with two 5 VDC alarm outputs
3967100

₹300,000.00INR / Each
+ =
Total Price 337400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Temperature range from -18°C to 538°C (0°F to 1000°F)
  • Compact 1/8 DIN digital monitor with large 4-digit display
  • Monitor and sensor functions configured on front panel
  • Signal processing capabilities typically found on much larger systems
  • Adjustable emissivity and T-ambient parameters
  • Universal 110–220 VAC power included
  • User-defined 4–20 mA or thermocouple output (J, K, E, N, R, S, T)
  • Adjustable dual setpoints, deadband alarm outputs and optional mechanical relays
  • Choice of sensing head to match application requirements
  • Field interchangeable sensing heads
  • Standard and close focus optics available
  • Accessories for cooling and air purging
  • GPS Laser Sighted Head w/ 50:1 optical resolution
  • Advanced infrared processing capabilities including peak hold, valley hold, averaging, and a user-adjustable offset
  • Dual setpoints and deadband alarm outputs
  • 2 year warranty

More About this Item

Use the standard meter for noncontact monitoring of your temperature-sensitive applications, or choose the deluxe meter with built-in relays to monitor and control your applications. The deluxe meter features two 3 amp relays that can be used to turn on and off other equipment. All program parameters and settings are easily accessed through the front panel keys. Order sensors, solid-state relays, and cables separately.

Two year warranty
Specifications
  • DIN Size1/8
  • Max Temperature (° F)120
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±1% of measured value or ±⁰F (±1⁰C), whichever is greater
  • Control Input VDC0 to 5
  • Control Input mA4 to 20
  • Control Input ThermocoupleYes
  • Control Output 1Alarm: 5 VDC
  • Control Output 2Alarm: 5 VDC
  • Alarm OutputYes
  • Display Typefour-digit, seven segment, 0.5 in H LED
  • Power (VAC)110 / 220
  • DescriptionStandard infrared meter with two 5 VDC alarm outputs
Reviews
Q&A