Raytek Compact CM-Series Infrared Sensor Type-J Thermocouple Probe Output with 10' Cable

Representative image only.

Raytek Compact CM-Series Infrared Sensor Type-J Thermocouple Probe Output with 10' Cable

Raytek | Mfr: RAYCMLTJ3| Item: 3966001

The Raytek CM Sensor is the ideal solution for both OEM and end-user applications – compact, powerful, affordable and easy to install.

₹117,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹117,000.00INR / Each

Buy It Together

Current Item

Raytek Compact CM-Series Infrared Sensor Type-J Thermocouple Probe Output with 10' Cable
Raytek Compact CM-Series Infrared Sensor Type-J Thermocouple Probe Output with 10' Cable
3966001

₹117,000.00INR / Each
+ =
Total Price 154400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Software

Key Features

  • Replaces traditional contact probes with a scaleable 0-5 V, type J or K output
  • Wide temperature range: -4ºF to 932ºF (-20 to 500ºC) °
  • Rugged 13:1optics at 90% energy
  • Rugged IP 65 (NEMA-4) stainless steel housing
  • Sensor status/self-diagnostic indicator LED
  • 2 year warranty

More About this Item

The Raytek CM Sensor is designed for continuous temperature monitoring in a broad range of manufacturing processes and OEM applications. The sensor provides the advantages of infrared temperature measurement in a powerful, compact, integrated sensor. The CM sensor can easily replace traditional contact probes with a J-type or K-type thermocouple output, or with a user scaleable 0-5 volt output. The sensors onboard electronics are protected by a rugged IP 65 (NEMA-4) stainless steel housing, allowing the sensor to function in ambient temperatures up to 160°F (70°C) without cooling. The built-in sensor health LED provides a convenient on-line indicator of the sensor's operating status and aids in troubleshooting initial sensor set up. Although small in size, the CM is loaded with advanced features including; RS232 digital interface, 24 volt DC alarm, peak hold, valley hold, variable averaging signal processing, adjustable target emissivity settings and adjustable window transmissivity. DataTemp Multidrop software is includes with each sensor allowing the user to configure all programmable sensor variables.

Two year warranty
Specifications
  • Distance To Target Size Ratio (D:S)13:1
  • EmissivityAdjustable
  • Sighting TypeLED (non-laser)
  • Min Temperature (° F)-4
  • Max Temperature (° F)932
  • Min Temperature (° C)-20
  • Max Temperature (° C)500
  • Accuracy±1.5% of reading or ±2.0°C, whichever is greater
  • Resolution0.2°F (0.1°C)
  • Response time<150 milliseconds
  • OutputType-J
  • Power (VDC)24
  • Mounting Thread Size3/4"-16 UNF(M)
  • DescriptionCompact CM-Series Infrared Sensor Type-J Thermocouple Probe Output with 10' Cable
  • Warranty2 year
Reviews
Q&A