QLA Spring Clip Style Basket Shaft for Erweka, 15''L, 10 mm OD, 316 SS; Serialized

Representative image only.

QLA Spring Clip Style Basket Shaft for Erweka, 15''L, 10 mm OD, 316 SS; Serialized

| Mfr: BSKSEW-15| Item: 4130175

QLA Shafts for dissolution testing with your Erweka apparatus

₹60,300.00INR / Each

₹60,300.00INR / Each

Buy It Together

Current Item

QLA Spring Clip Style Basket Shaft for Erweka, 15''L, 10 mm OD, 316 SS; Serialized
QLA Spring Clip Style Basket Shaft for Erweka, 15''L, 10 mm OD, 316 SS; Serialized
4130175

₹60,300.00INR / Each
+
QLA Basket Holder, Universal Compatibility; 6 Position
4130170

₹39,100.00INR / Each
=
Total Price 99400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Made of 316 electropolished stainless steel All shafts are laser marked with unique serial numbers
  • 15" long

More About this Item

These QLA shafts are USP compliant for Apparatus 1 (or Method 1) dissolution testing and compatible with Erweka test apparatus. All are crafted from 316 electropolished stainless steel for strength, smoothness and durability. All shafts are laser marked with unique serial numbers and include Certificates of Conformance that they are USP compliant.

.

Specifications
  • Material316 stainless steel
  • Shaft Diameter (mm)10
  • Shaft Length (in)15
  • DescriptionSpring Clip Style Basket Shaft for Erweka, 15''L, 10 mm OD, 316 SS; Serialized
Reviews
Q&A