QLA Push-On Style Conical Basket Shaft for MultiDose®, 15"L, 316 SS; Serialized

Representative image only.

QLA Push-On Style Conical Basket Shaft for MultiDose®, 15"L, 316 SS; Serialized

| Mfr: BSKSHT-ZM2| Item: 4130191

QLA Shafts for dissolution testing with your MultiDose® apparatus

₹64,300.00INR / Each

₹64,300.00INR / Each

Buy It Together

Current Item

QLA Push-On Style Conical Basket Shaft for MultiDose®, 15"L, 316 SS; Serialized
QLA Push-On Style Conical Basket Shaft for MultiDose®, 15"L, 316 SS; Serialized
4130191

₹64,300.00INR / Each
+
QLA Basket Holder, Universal Compatibility; 6 Position
4130170

₹39,100.00INR / Each
=
Total Price 103400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Made of 316 electropolished stainless steel All shafts are laser marked with unique serial numbers
  • 15" long
  • Double O-ring

More About this Item

These QLA shafts are USP compliant for Apparatus 1 (or Method 1) dissolution testing and compatible with MultiDose® test apparatus. All are crafted from 316 electropolished stainless steel for strength, smoothness and durability. Shafts are laser marked with unique serial numbers and include Certificates of Conformance that they are USP compliant.

.

Specifications
  • Material316 stainless steel
  • Length (in)15
  • Length (mm)381
  • DescriptionPush-On Style Conical Basket Shaft for MultiDose®, 15"L, 316 SS; Serialized
Reviews
Q&A