QLA Bent PEEK Cannula for Erweka/Hanson, 15"L, 1/8" OD; PEEK Luer Lock

Representative image only.

QLA Bent PEEK Cannula for Erweka/Hanson, 15"L, 1/8" OD; PEEK Luer Lock

| Mfr: CAN015-PH| Item: 4130217

Achieve consistent sampling using QLA cannulas

₹31,500.00INR / Each

₹31,500.00INR / Each

Buy It Together

Current Item

QLA Bent PEEK Cannula for Erweka/Hanson, 15"L, 1/8" OD; PEEK Luer Lock
QLA Bent PEEK Cannula for Erweka/Hanson, 15"L, 1/8" OD; PEEK Luer Lock
4130217

₹31,500.00INR / Each
+
QLA Adjustable Cannula Stopper for Erweka; 1/8" (3.2 mm) OD
4130279

₹18,500.00INR / Each
=
Total Price 50000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • 15" long
  • PEEK construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA cannulas and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of PEEK so they won't absorb or affect ingredients.

.

Specifications
  • MaterialPEEK
  • Outside Diameter (OD) (mm)3.2
  • Length (")15
  • DescriptionBent PEEK Cannula for Hanson, 15"L, 1/8" OD; PEEK Luer Lock
Reviews
Q&A