QLA Bent 316 SS Cannula for Erweka/Hanson, 15"L, 1/8" OD; SS Luer Lock

Representative image only.

QLA Bent 316 SS Cannula for Erweka/Hanson, 15"L, 1/8" OD; SS Luer Lock

| Mfr: CAN015-SH| Item: 4130218

Achieve consistent sampling using QLA cannulas

₹35,600.00INR / Each

₹35,600.00INR / Each

Buy It Together

Current Item

QLA Bent 316 SS Cannula for Erweka/Hanson, 15"L, 1/8" OD; SS Luer Lock
QLA Bent 316 SS Cannula for Erweka/Hanson, 15"L, 1/8" OD; SS Luer Lock
4130218

₹35,600.00INR / Each
+
QLA Adjustable Cannula Stopper for Erweka; 1/8" (3.2 mm) OD
4130279

₹18,500.00INR / Each
=
Total Price 54100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency
  • 15" long
  • 316 SS construction

More About this Item

For dissolution tests, taking reliable samples is critical. QLA cannulas and stoppers ensure consistent sampling position within the mixing vessel, which means more accurate testing.

Parts are made of 316 stainless steel that will not absorb or interfere with active ingredients.

.

Specifications
  • Material316 stainless steel
  • Outside Diameter (OD) (mm)3.2
  • Length (")15
  • DescriptionBent 316 SS Cannula for Hanson, 15"L, 1/8" OD; SS Luer Lock
Reviews
Q&A