QLA Basket Shaft for Hanson SR8-Plus Baths, for 24.5 mm Basket, 16"L, 316 SS, 16"; Serialized

Representative image only.

QLA Basket Shaft for Hanson SR8-Plus Baths, for 24.5 mm Basket, 16"L, 316 SS, 16"; Serialized

| Mfr: CUSTSHT-HR| Item: 4130862

QLA Shafts used for Dabigatran Etexilate Mesylate

₹98,700.00INR / Each

₹98,700.00INR / Each

Buy It Together

Current Item

QLA Basket Shaft for Hanson SR8-Plus Baths, for 24.5 mm Basket, 16"L, 316 SS, 16"; Serialized
QLA Basket Shaft for Hanson SR8-Plus Baths, for 24.5 mm Basket, 16"L, 316 SS, 16"; Serialized
4130862

₹98,700.00INR / Each
+
QLA Basket Holder, Universal Compatibility; 12 Position
4130169

₹49,600.00INR / Each
=
Total Price 148300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Made of 316 electropolished stainless steel All shafts are laser marked with unique serial numbers
  • For Hanson SR8-Plus baths
  • 16" long

More About this Item

All shafts are crafted from 316 electropolished stainless steel for strength, smoothness and durability. Shafts are laser marked with unique serial numbers and include Certificates of Conformance that they are USP compliant.

.

Specifications
  • Material316 stainless steel
  • Compatible WithHanson SR8-Plus baths
  • Length (InchShort)16
  • Length (cm)40.5
  • DescriptionBasket Shaft for Hanson SR8-Plus Baths, for 24.5 mm Basket, 16"L, 316 SS, 16"; Serialized
Reviews
Q&A