Pyrex 9985-90 Brand 9985 watch glass; 90 mm, pack of 12

Representative image only.

Pyrex 9985-90 Brand 9985 watch glass; 90 mm, pack of 12

Pyrex | Mfr: 9985-90| Item: 3450703

₹12,300.00INR / Pkg of 12

₹12,300.00INR / Pkg of 12
Product Description

More About this Item

These watch glasses provide high chemical durability, preventing contamination of solutions. They are modeled to the same radius of curvature for convenient stacking. The heavy wall an uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.

Specifications
  • Fits Bottle / Beaker Size (mL)400
  • MaterialGlass
  • AutoclavableYes
  • Outside Diameter (OD) (cm)9
  • DescriptionBrand 9985 watch glass; 90 mm, pack of 12
Reviews
Q&A