Pyrex 9826-25X Culture Tube; 70 mL, pack of 48

Representative image only.

Pyrex 9826-25X Culture Tube; 70 mL, pack of 48

Pyrex | Mfr: 9826-25X| Item: 3457208

Deep-form threaded caps facilitate handling and sealing

₹61,800.00INR / Pkg of 48

₹61,800.00INR / Pkg of 48

Buy It Together

Current Item

Pyrex 9826-25X Culture Tube; 70 mL, pack of 48
Pyrex 9826-25X Culture Tube; 70 mL, pack of 48
3457208

₹61,800.00INR / Pkg of 48
+ +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

₹12,500.00INR / Pkg of 72
=
Total Price 149300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap with PTFE liner

More About this Item

Similar to 9825 culture tubes,except that phenolic caps have a PTFE interface firmly bonded to the rubber liner, providing a highly inert sealing face.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)70
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)200
  • Tube Outside Diameter (OD) (mm)25
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPTFE
  • GraduationsNone
  • Descriptionculturetube;70mL,packof48
Reviews
Q&A