Pyrex 9826-20X Culture Tube; 34 mL, pack of 96

Representative image only.

Pyrex 9826-20X Culture Tube; 34 mL, pack of 96

Pyrex | Mfr: 9826-20X| Item: 3457206

Deep-form threaded caps facilitate handling and sealing

₹93,700.00INR / Pkg of 96

₹93,700.00INR / Pkg of 96

Buy It Together

Current Item

Pyrex 9826-20X Culture Tube; 34 mL, pack of 96
Pyrex 9826-20X Culture Tube; 34 mL, pack of 96
3457206

₹93,700.00INR / Pkg of 96
+ +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

₹12,500.00INR / Pkg of 72
=
Total Price 181200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap with PTFE liner

More About this Item

Similar to 9825 culture tubes,except that phenolic caps have a PTFE interface firmly bonded to the rubber liner, providing a highly inert sealing face.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)34
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)20
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPTFE
  • GraduationsNone
  • Descriptionculturetube;34mL,packof96
Reviews
Q&A