Pyrex 9826-16X Culture Tube; 15 mL, case of 288

Representative image only.

Pyrex 9826-16X Culture Tube; 15 mL, case of 288

Pyrex | Mfr: 9826-16X| Item: 3457223

Deep-form threaded caps facilitate handling and sealing

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 9826-16X Culture Tube; 15 mL, case of 288
Pyrex 9826-16X Culture Tube; 15 mL, case of 288
3457223

Call For Price
+ +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

₹12,500.00INR / Pkg of 72
=
Total Price 87500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap with PTFE liner

More About this Item

Similar to 9825 culture tubes,except that phenolic caps have a PTFE interface firmly bonded to the rubber liner, providing a highly inert sealing face.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)15
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)125
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPTFE
  • GraduationsNone
  • Descriptionculturetube;15mL,caseof288
Reviews
Q&A