Pyrex 9820-6 Culture Tube; 0.5 mL, case of 720

Representative image only.

Pyrex 9820-6 Culture Tube; 0.5 mL, case of 720

Pyrex | Mfr: 9820-6| Item: 3457032

Rimless

₹152,000.00INR / Case of 720

₹152,000.00INR / Case of 720
Product Description

More About this Item

These tubes are rimless for convenient plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire polished. The 6-mm, 22-mm OD tubes do not have marking spots.

Specifications
  • Capacity (mL)0.5
  • MaterialGlass
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)15/64
  • Outside Diameter (OD) (cm)0.6
  • Overall Height (in)1 31/32
  • Overall Height (cm)5
  • Descriptionculturetube;0.5mL,caseof720
Reviews
Q&A