Pyrex 9820-25X Culture Tube; 70 mL, pack of 48

Representative image only.

Pyrex 9820-25X Culture Tube; 70 mL, pack of 48

Pyrex | Mfr: 9820-25X| Item: 3457011

Rimless

₹30,100.00INR / Pkg of 48

₹30,100.00INR / Pkg of 48
Product Description

More About this Item

These tubes are rimless for convenient plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire polished. The 6-mm, 22-mm OD tubes do not have marking spots.

Specifications
  • Capacity (mL)70
  • MaterialGlass
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)63/64
  • Outside Diameter (OD) (cm)2.5
  • Overall Height (in)7 7/8
  • Overall Height (cm)20
  • Descriptionculturetube;70mL,packof48
Reviews
Q&A