Pyrex 9820-22 Culture Tube; 50 mL, pack of 72

Representative image only.

Pyrex 9820-22 Culture Tube; 50 mL, pack of 72

Pyrex | Mfr: 9820-22| Item: 3457009

Rimless

₹34,400.00INR / Pkg of 72

₹34,400.00INR / Pkg of 72
Product Description

More About this Item

These tubes are rimless for convenient plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire polished. The 6-mm, 22-mm OD tubes do not have marking spots.

Specifications
  • Capacity (mL)50
  • MaterialGlass
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)55/64
  • Outside Diameter (OD) (cm)2.2
  • Overall Height (in)6 57/64
  • Overall Height (cm)17.5
  • Descriptionculturetube;50mL,packof72
Reviews
Q&A