Pyrex 6402-6L Brand 6402 Separatory Funnel; 6000 mL, case of 1

Representative image only.

Pyrex 6402-6L Brand 6402 Separatory Funnel; 6000 mL, case of 1

Pyrex | Mfr: 6402-6L| Item: 3450628

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹261,000.00INR / Case of 1

₹261,000.00INR / Case of 1
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)6000
  • Capacity (oz)200
  • Overall Length (mm)600
  • Overall Length (in)23 5/8
  • Stopcock Plug Size10
  • Stopper Number38
  • DescriptionBrand 6402 Separatory Funnel; 6000 mL, case of 1
Reviews
Q&A