Pyrex 6402-500 Brand 6402 Separatory Funnel; 500 mL, pack of 1

Representative image only.

Pyrex 6402-500 Brand 6402 Separatory Funnel; 500 mL, pack of 1

Pyrex | Mfr: 6402-500| Item: 3450604

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹41,200.00INR / Pkg of 1

₹41,200.00INR / Pkg of 1
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Capacity (oz)16
  • Overall Length (mm)355
  • Overall Length (in)14
  • Stopcock Plug Size4
  • Stopper Number27
  • DescriptionBrand 6402 Separatory Funnel; 500 mL, pack of 1
Reviews
Q&A