Pyrex 6402-4L Brand 6402 Separatory Funnel; 4000 mL, case of 1

Representative image only.

Pyrex 6402-4L Brand 6402 Separatory Funnel; 4000 mL, case of 1

Pyrex | Mfr: 6402-4L| Item: 3450627

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹240,000.00INR / Case of 1

₹240,000.00INR / Case of 1
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)4000
  • Capacity (oz)128
  • Overall Length (mm)575
  • Overall Length (in)22 5/8
  • Stopcock Plug Size8
  • Stopper Number38
  • DescriptionBrand 6402 Separatory Funnel; 4000 mL, case of 1
Reviews
Q&A