Pyrex 6402-250 Brand 6402 Separatory Funnel; 250 mL, case of 4

Representative image only.

Pyrex 6402-250 Brand 6402 Separatory Funnel; 250 mL, case of 4

Pyrex | Mfr: 6402-250| Item: 3450623

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹237,000.00INR / Case of 4

₹237,000.00INR / Case of 4
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Capacity (oz)8
  • Overall Length (mm)311
  • Overall Length (in)12 1/4
  • Stopcock Plug Size4
  • Stopper Number22
  • DescriptionBrand 6402 Separatory Funnel; 250 mL, case of 4
Reviews
Q&A