Pyrex 6402-1L Brand 6402 Separatory Funnel; 1000 mL, case of 1

Representative image only.

Pyrex 6402-1L Brand 6402 Separatory Funnel; 1000 mL, case of 1

Pyrex | Mfr: 6402-1L| Item: 3450625

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹92,900.00INR / Case of 1

₹92,900.00INR / Case of 1
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Capacity (oz)32
  • Overall Length (mm)392
  • Overall Length (in)15 7/16
  • Stopcock Plug Size4
  • Stopper Number27
  • DescriptionBrand 6402 Separatory Funnel; 1000 mL, case of 1
Reviews
Q&A